Zoro Homepage

Panel Mount, Bracket, Power Relay, 10 A, 4 Pins, Solder, Quick Connect

  • Mfr # 4-1393118-5

  • Zoro # G805866198


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount, Bracket
Electrical Connection
Solder, Quick Connect
Number of Pins
4
Coil Voltage
120V AC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393118-5
Zoro #
G805866198
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Panel Mount, Bracket
Electrical Connection
Solder, Quick Connect
Number of Pins
4
Coil Voltage
120V AC
Current Rating
10 A
Contact Rating (AC)
0.42 A @ 240V
Features
UL Coil Insulation Class B
Number of Poles
4
Contact Material
AgCdO
Power Consumption - Relay
2.9VA
Contact Limiting Continuous Current
10A
Contact Rating
0.416666666666667A
Dielectric Voltage
2200 Vrms Adjacent Contacts; 2200 Vrms, 2200 V Coil and Contact; 1200 Vrms Open Contacts
Coil Resistance
1700 Ω
Coil Type
Monostable, AC
Contact Voltage Rating
240 VAC
Switching Current
300mA @ 12V
Contact Limiting Breaking Current
10A
Operating Temp. Range
-45 to 45°C
Contact Limiting Short-Time Current
10A
Contact Limiting Making Current
10A
Protection Category
RTI

Description

Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 2700Mw (Coil), 10A (Contact), Ac Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.