Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, Flange Mount, General Purpose Relay, 10 A, Solder, Quick Connect

  • Mfr # 4-1393117-1

  • Zoro # G300975555


product price: $35.79
/ea
Sold in multiples of 3 for $107.37

Key Features

Mounting Style
Panel Mount, Flange Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393117-1
Zoro #
G300975555
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
1.52 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Product Width
1.374 in
Product Height
2.248 in

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Flange Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Actuating System
DC
Operating Temperature Range
-45 to 70°C
Environmental Ambient Temperature Class
50 to 70°C
Coil Power Rating Class
1000 to 1500 mW
Contact Limiting Short-Time Current
10A
Power Relay Type
Industrial Panel Plug-In
Contact Voltage Rating
240 VAC
Contact Switching Load (Min)
300mA @ 12V
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Limiting Making Current
10A
Environmental Category of Protection
RTI
Contact Current Class
5 to 10 A, 16 A
Coil Power Rating DC
1250 mW
Contact Current Rating (Max)
10A
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Limiting Breaking Current
10A
Contact Number of Poles
2
Insulation Initial Resistance
100 MΩ
Contact Limiting Continuous Current
10A
Coil Resistance
472 Ω
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Environmental Ambient Temperature (Max)
70°C
Contact Arrangement
2 Form C (CO)
Coil Special Features
UL Coil Insulation Class B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.