Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, Flange Mount, Power Relay, 40 A, Quick Connect

  • Mfr # 7-1393211-2

  • Zoro # G605866282


product price: $32.85
/ea
Sold in multiples of 3 for $98.55

Key Features

Mounting Style
Panel Mount, Flange Mount
Electrical Connection
Quick Connect
Coil Voltage
48V DC
Current Rating
40 A
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393211-2
Zoro #
G605866282
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Panel Mount, Flange Mount
Electrical Connection
Quick Connect
Coil Voltage
48V DC
Current Rating
40 A
Number of Poles
2
Contact Material
AgCdO
Features
UL Coil Insulation Class F
Power Consumption - Relay
1700 mW
Insulation Creepage
.374 in
Switching Voltage
600 VAC
Coil Type
Monostable, DC
Contact Limiting Breaking Current
40 A
Switching Current
500mA @ 12V
Coil Resistance
1390 Ω
Protection Category
RTI
Contact Limiting Short-Time Current
30 A
Insulation Clearance
.315 in
Contact Limiting Continuous Current
40 A
Contact Limiting Making Current
40 A
Operating Temp. Range
70 to 85°C
Contact Rating
30 A
Dielectric Voltage
2000 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Contact Voltage Rating
277 VAC

Description

Power/Signal Relay, 2 Form A, Spst-No, Momentary, 0.035A (Coil), 48Vdc (Coil), 1700Mw (Coil), 30A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.