Zoro Homepage

Panel Mount, General Purpose Relay, 750 A, Screw

  • Mfr # 4-1618002-4

  • Zoro # G700979771


product price: $5,212.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount
Electrical Connection
Screw
Coil Voltage
12V DC
Current Rating
750 A
Contact Form
SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1618002-4
Zoro #
G700979771
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Panel Mount
Electrical Connection
Screw
Coil Voltage
12V DC
Current Rating
750 A
Contact Form
SPST-NO
Relay Type
High Voltage
High Voltage Connection (Coil)
Flying Leads
Contact Current Rating
750 A
RF Rated
No
Economizer
Internal
Contact Arrangement
1 Form A, SPST-NO, 1 NO
Power Switching
No, Make Only, Yes
Voltage (Max)
25000 VDC, 50000 VDC, 12000 VDC, 1800 VDC, 10000 VDC, 15000 VDC, 70000 VDC, 35000 VDC, 2200 VDC, 30000 VDC, 5000 VDC, 20000 VDC, 7500 VDC, 3500 VDC, 8000 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.