Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Panel Mount, PCB Relay, 5:00 AM, Solder Hook Terminals 1617037-5

Panel Mount, PCB Relay, 5:00 AM, Solder Hook Terminals (Discontinued)

  • Mfr # 1617037-5
  • Zoro # G700973311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617037-5
Zoro #
G700973311
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
Panel Mount
Electrical Connection
Solder Hook Terminals
Coil Voltage
26.5 VDC
Current Rating
5:00 AM
Contact Form
DPDT
Input Voltage
26.5 VDC
Relay Type
Military/Aerospace High Performance
Coil Resistance
700 Ω
Actuating System
DC
Operating Temperature Range
-65 to 125°C
Coil Magnetic System
Non-Polarized, Monostable
Coil Polarity Protection Diode
Without
Enclosure Type
Hermetically Sealed
Coil Suppression Diode
Without
Shock
100G's, 6ms
Contact Current Rating
5A
Transistor Driver
Without
Vibration
20G's, 10 to 2000Hz
Coil Power Rating (DC)
1003 mW
MOSFET Driver
Without
Coil Latching
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.