Zoro Homepage

Panel Mount, Power Relay, 0.3 A, Solder

  • Mfr # 4-1393099-7

  • Zoro # G705866076


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount
Electrical Connection
Solder
Coil Voltage
6V DC
Current Rating
0.3 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393099-7
Zoro #
G705866076
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Panel Mount
Electrical Connection
Solder
Coil Voltage
6V DC
Current Rating
0.3 A
Contact Material
AgCdO
Features
UL Coil Insulation Class B
Number of Poles
2
Power Consumption - Relay
1150 mW
Protection Category
RT0
Coil Type
Monostable, DC
Coil Resistance
32 Ω
Operating Temp. Range
-45 to 85°C
Switching Current
300mA @ 12V
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 Vrms, 1000 V Coil and Contact; 1000 Vrms Open Contacts
Contact Voltage Rating
240 VAC
Contact Rating
0.416666666666667A

Description

Power/Signal Relay, Dpdt, Momentary, 0.021A (Coil), 6Vdc (Coil), 125Mw (Coil), 10A (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.