Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, Power Relay, 10 A, 1 Pins, Solder

  • Mfr # 7-1393099-9

  • Zoro # G105865990


product price: $57.99
/ea
Sold in multiples of 2 for $115.98

Key Features

Mounting Style
Panel Mount
Electrical Connection
Solder
Number of Pins
1
Coil Voltage
6V DC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393099-9
Zoro #
G105865990
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Panel Mount
Electrical Connection
Solder
Number of Pins
1
Coil Voltage
6V DC
Current Rating
10 A
Number of Poles
1
Features
UL Coil Insulation Class B
Contact Material
AgCdO
Power Consumption - Relay
1150 mW
Contact Limiting Making Current
10A
Switching Current
300mA @ 12V
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 V, 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Protection Category
RT0
Operating Temp. Range
-45 to 85°C
Contact Voltage Rating
240 VAC
Coil Type
Monostable, DC
Coil Resistance
32 Ω
Contact Limiting Breaking Current
10A
Contact Limiting Continuous Current
10A
Contact Limiting Short-Time Current
10A
Contact Rating
0.416666666666667A

Description

Power/Signal Relay, Spdt, Momentary, 0.192A (Coil), 6Vdc (Coil), 1150Mw (Coil), Dc Input, Ac Output, Through Hole-Straight Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.