
Panel Mount, Power Relay, 10 A, Solder
Mfr # 4-1393099-5
Zoro # G505866122
product price: $56.75
/eaSold in multiples of 2 for $113.50
Key Features
Mounting Style
Panel Mount
Electrical Connection
Solder
Coil Voltage
24V DC
Current Rating
10 A
Features
UL Coil Insulation Class B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-1393099-5
Zoro #
G505866122
UPC #
-
Country of Origin
Mexico
Details
Item
Power Relay
Mounting Style
Panel Mount
Electrical Connection
Solder
Coil Voltage
24V DC
Current Rating
10 A
Features
UL Coil Insulation Class B
Contact Material
AgCdO
Number of Poles
2
Power Consumption - Relay
1250 mW
Contact Voltage Rating
240 VAC
Coil Resistance
472 Ω
Contact Limiting Making Current
10A
Contact Limiting Short-Time Current
10A
Switching Current
300mA @ 12V
Protection Category
RT0
Coil Type
Monostable, DC
Contact Limiting Continuous Current
10A
Contact Rating
0.416666666666667A
Contact Limiting Breaking Current
10A
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 Vrms, 1000 V Coil and Contact; 1000 Vrms Open Contacts
Operating Temp. Range
-45 to 85°C
Description
Power/Signal Relay, Dpdt, Momentary, 0.052A (Coil), 24Vdc (Coil), 1250Mw (Coil), Dc Input, Ac Output, Through Hole-Straight Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.