Zoro Homepage

Panel Mount, Power Relay, 2 A, Solder Hook

  • Mfr # 3-1617073-6

  • Zoro # G405866024


product price: $1,101.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount
Electrical Connection
Solder Hook
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1617073-6
Zoro #
G405866024
UPC #
-
Country of Origin
United States

Details

Item
Power Relay
Mounting Style
Panel Mount
Electrical Connection
Solder Hook
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
DPDT
Features
Coil Suppression Diode; Hermetically Sealed Enclosure
Power Consumption - Relay
520 mW
Coil Resistance
1350 Ω
Operating Temp. Range
-65 to 125°C
Contact Rating
2A
Coil Type
Non-Polarized, Monostable

Description

Power/Signal Relay, 2 Form C, Dpdt-Co, Momentary, 0.02A (Coil), 26.5Vdc (Coil), 520Mw (Coil), 2A (Contact), Dc Input, Ac/Dc Output, Through Hole-Straight Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.