Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, Power Relay, 3 Pins, Solder

  • Mfr # 4-1393099-9

  • Zoro # G205866019


product price: $72.89
/ea
Sold in multiples of 2 for $145.78

Key Features

Mounting Style
Panel Mount
Electrical Connection
Solder
Number of Pins
3
Coil Voltage
12V AC
Contact Rating (AC)
0.42 A @ 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393099-9
Zoro #
G205866019
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Panel Mount
Electrical Connection
Solder
Number of Pins
3
Coil Voltage
12V AC
Contact Rating (AC)
0.42 A @ 240V
Contact Material
AgCdO
Features
UL Coil Insulation Class B
Power Consumption - Relay
2.02VA
Number of Poles
3
Switching Current
300mA @ 12V
Contact Rating
0.416666666666667A
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 Vrms, 1000 V Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Breaking Current
10A
Contact Limiting Continuous Current
10A
Contact Limiting Short-Time Current
10A
Coil Resistance
24 Ω
Contact Voltage Rating
240 VAC
Coil Type
Monostable, AC
Contact Limiting Making Current
10A
Protection Category
RT0
Operating Temp. Range
-45 to 70°C

Description

Power/Signal Relay, 3Pdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.