Zoro Homepage

Panel Mount, Power Relay, 5 A, Solder

  • Mfr # 1393813-3

  • Zoro # G105866126


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount
Electrical Connection
Solder
Coil Voltage
150V DC
Current Rating
5 A
Contact Rating (DC)
2 A @ 150V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393813-3
Zoro #
G105866126
UPC #
-
Country of Origin
Germany

Details

Item
Power Relay
Mounting Style
Panel Mount
Electrical Connection
Solder
Coil Voltage
150V DC
Current Rating
5 A
Contact Rating (DC)
2 A @ 150V DC
Power Consumption - Relay
1000 to 2000 mW
Number of Poles
4
Contact Voltage Rating
125 VAC, 150 VDC
Contact Limiting Breaking Current
2A
Switching Voltage
125 VAC, 150 VDC
Operating Temp. Range
-40 to 70°C
Contact Limiting Continuous Current
2A
Protection Category
RTI
Contact Limiting Making Current
2A
Contact Limiting Short-Time Current
2A
Coil Type
Monostable, DC
Coil Resistance
630 Ω
Dielectric Voltage
500 Vrms Adjacent Contacts; 500 Vrms Coil and Contact; 500 Vrms Open Contacts

Description

Power/Signal Relay, 4 Form C, Momentary, 0.038A (Coil), 150Vdc (Coil), 1000Mw (Coil), 2A (Contact), 150Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.