Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, Power Relay, 5 A, Solder

  • Mfr # 4-1393817-5

  • Zoro # G205865845


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount
Electrical Connection
Solder
Coil Voltage
250V DC
Current Rating
5 A
Contact Rating (DC)
5A @ 250V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393817-5
Zoro #
G205865845
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Panel Mount
Electrical Connection
Solder
Coil Voltage
250V DC
Current Rating
5 A
Contact Rating (DC)
5A @ 250V DC
Contact Material
PdNi
Power Consumption - Relay
778 mW
Features
Bifurcated/Twin Contacts; Standard Type
Number of Poles
2
Contact Limiting Short-Time Current
5A
Coil Type
Bistable, 2 Coils, Polarized
Contact Limiting Breaking Current
5A
Switching Voltage
250 VAC [ 250 VDC ]
Protection Category
RTI
Operating Temp. Range
-40 to 70 °C
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 Vrms Open Contacts
Contact Rating
1A
Coil Resistance
400 Ω
Contact Voltage Rating
250 VAC [ 250 VDC ]
Contact Limiting Making Current
5A
Contact Limiting Continuous Current
5A

Description

Power/Signal Relay, 1 Form C, Dpdt, Latched, 0.069A (Coil), 250Vdc (Coil), 778Mw (Coil), 5A (Contact), 250Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.