
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-794615-6
Zoro #
G100957522
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Housing
Number of Rows
2
Application
Power, Signal
Material
Nylon
Color
Black
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Hole Center to Center
3 mm
Contact Type
Tab
Number of Contacts
6
Terminal Type
Crimp
Max. Voltage
250V AC/DC
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.