Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PC104 ASY 4S/0 STKTHRU UNKEYED 1375791-2

PC104 ASY 4S/0 STKTHRU UNKEYED (Discontinued)

  • Mfr # 1375791-2
  • Zoro # G101067091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1375791-2
Zoro #
G101067091
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Max. Temp.
105°C
Features
With Board Standoff
Color
Black
Material
Nylon
Connector Type
Receptacle
Current Rating
3 A
Hole Center to Center
2.54 mm
Number of Contacts
104
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.