Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PC910 10K 1625939-7

PC910 10K (Discontinued)

  • Mfr # 1625939-7
  • Zoro # G001016830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625939-7
Zoro #
G001016830
UPC #
-
Country of Origin
India

Dimensions

Dimensions
16 x 16 x 6.9 mm

Details

Termination Type
Printed Circuit Board
Tolerance
0.2
Power Rating
1 W
Sealed
No
Resistance
10K Ω
Mount Style
Radial-Leaded
Voltage Rating
315 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.