Shop TE CONNECTIVITY
See all product information
Create Account
Pcb Connector, 156 Contact(S), 10 Row(S), Male, Straight, Solder Terminal, M3, Black Insulator,
- Mfr # 5353177-1
- Zoro # G205926621
product price:Â
$
133.99
/ea
Sold in multiples of 2 for
$267.98
Free Shipping & Returns
Key Features
Wire Connector Style
Square Grid
Max. Voltage
250V AC, 600V DC
Max. Temp.
85°C
Standards
UL E28476; UL Recognized
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5353177-1
- Zoro #
- G205926621
- UPC #
- -
- Country of Origin
- Japan
- Item
- Connector
- Wire Connector Style
- Square Grid
- Max. Voltage
- 250V AC, 600V DC
- Max. Temp.
- 85°C
- Standards
- UL E28476; UL Recognized
- Color
- Black
- Hole Center to Center
- 0.1 in
- Features
- Circuit Identification Feature; Flanged
- Connector Type
- Receptacle
- Terminal Type
- Through Hole - Solder
- Green Environmental Attribute
- Halogen Free
- Connection Material
- Copper Alloy
- For Use With
- Standard Connectors
- Material
- Glass-Reinforced Nylon
- Connector Terminates To
- Printed Circuit Board
- Number of Contacts
- 156
- Contact Finish
- Gold over Nickel
- Current Rating
- 0.8 A
- Contact Type
- Tab
- Number of Rows
- 10
- Flammability Rating
- UL 94 V-0
Description
Pcb Connector, 156 Contact(S), 10 Row(S), Male, Straight, Solder Terminal, M3, Black Insulator, Receptacle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.