Zoro Homepage
This item is Discontinued.
Te Connectivity Pcb Connector, 8 Contact(S), Solder Terminal, Black Insulator 5145299-2

Pcb Connector, 8 Contact(S), Solder Terminal, Black Insulator (Discontinued)

  • Mfr # 5145299-2
  • Zoro # G405965260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5145299-2
Zoro #
G405965260
UPC #
-
Country of Origin
China

Details

Item
Connector
Insulation Color
Black
Connection Type
Insulation Displacement Crimp (IDC)
Connection Material
Phosphor Bronze
Features
Card Detection Switch, SIM/SAM Card Type
Max. Temp.
194 Degrees F
Application
Signal, Printed Circuit Board
Contact Plating Material
Nickel
Mounting Type
Board Mount; Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.