
PCB CONTACT CU/AG STRAIGHT
Mfr # 1744128-3
Zoro # G901068038
product price: $1.39
/eaSold in multiples of 61 for $84.79
Key Features
Max. Temp.
125°C
Application
Power
Contact Type
Pin
Current Rating
25 A
Connector Terminates To
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1744128-3
Zoro #
G901068038
UPC #
-
Country of Origin
United States
Details
Max. Temp.
125°C
Application
Power
Contact Type
Pin
Current Rating
25 A
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.