Zoro Homepage

PCB, General Purpose Relay, 4 A, Pin

  • Mfr # 1-1617036-2

  • Zoro # G505930618


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
26.5V DC
Current Rating
4 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1617036-2
Zoro #
G505930618
UPC #
-
Country of Origin
India

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
26.5V DC
Current Rating
4 A
Contact Form
DPDT
Input Voltage
26.5 VDC
Shock
100G's, 6ms
Enclosure Type
Hermetically Sealed
Contact Current Rating
4A
Actuating System
DC
Coil Suppression Diode
Without
Coil Resistance
700 Ω
Coil Magnetic System
Non-Polarized, Monostable
Operating Temperature Range
-65 to 125°C
Coil Power Rating (DC)
1003 mW
Transistor Driver
Without
Coil Polarity Protection Diode
Without
Relay Type
Military/Aerospace High Performance
MOSFET Driver
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Latching
Without
Vibration
20G's, 10 to 2000Hz

Description

Rf Relay, 2 Form C, Dpdt-Co, Momentary, 0.038A (Coil), 26.5Vdc (Coil), 1003Mw (Coil), 4A (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.