Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB HEADER HOUSING

  • Mfr # 343887-1

  • Zoro # G600957633


product price: $1.39
/ea
Sold in multiples of 54 for $75.06

Key Features

Material
Glass-Filled PBT
Number of Rows
2
Height
22.6568 mm
Width
0.7086 in
Length
31.62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343887-1
Zoro #
G600957633
UPC #
-
Country of Origin
United States

Dimensions

Height
22.6568 mm
Width
0.7086 in
Length
31.62 mm
Contact Plating Thickness
0.3 µm

Details

Item
Connector
Material
Glass-Filled PBT
Number of Rows
2
Color
Black
Features
Hot Pluggable
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Current Rating
4 A
Contact Type
Pin/Socket
Flammability Rating
UL 94 V-0
Connector Type
Plug
Number of Contacts
6
Terminal Finish
Nickel Plated
Max. Temp.
80°C
Max. Voltage
50V DC
Hole Center to Center
3.81 mm
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.