Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PCB Mount Receptacle, Natural, Thermoplastic Insulation, 400 V AC/DC 2213189-3

PCB Mount Receptacle, Natural, Thermoplastic Insulation, 400 V AC/DC (Discontinued)

  • Mfr # 2213189-3
  • Zoro # G905789403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213189-3
Zoro #
G905789403
UPC #
-
Country of Origin
China

Dimensions

Width
0.445 in
Length
0.327 in
Height
10.6 mm
Contact Plating Thickness
2 µm

Details

Item
PCB Mount Receptacle
Color
Natural
Insulation Material
Thermoplastic
Maximum Voltage
400 V AC/DC
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Standards
CSA; UL 1977; C22.2 No. 182.3-M1987; UL E28476
Terminal Type
Surface Mount
Max. Voltage
400V AC/DC
Features
Stamped and Formed;With Cover
Connection Material
Copper Alloy
Max. Temp.
130°C
Wire Type
Discrete
Hole Center to Center
3.3 mm
Number of Contacts
2
Current Rating
3 A
Contact Finish
Matte Tin Plated
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead Plated; Tin-Lead over Nickel
Flammability Rating
UL 94 V-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.