Zoro Homepage

PCB, PCB Relay, 1 A, Through Hole

  • Mfr # 9-1419130-8

  • Zoro # G001026808


product price: $3.95
/ea
Sold in multiples of 50 for $197.50

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
9V DC
Current Rating
1 A
Contact Material
Nickel-Palladium Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1419130-8
Zoro #
G001026808
UPC #
-
Country of Origin
China

Dimensions

Width
.409 in
Length
.606 in
Height
.441 in
Height Class (Mechanical)
11 to 12 mm

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
9V DC
Current Rating
1 A
Contact Material
Nickel-Palladium Alloy
Contact Arrangement
1 Form C (CO)
Coil Power Rating Class
150 to 200 mW
Operating Temperature Range
-30 to 70°C
Contact Switching Load (Min)
1mA @ 1V
Actuating System
AC/DC
Contact Plating Material
Gold
Coil Magnetic System
Monostable, AC/DC
Contact Limiting Breaking Current
1A
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Insulation Creepage Between Contact and Coil
.069 in
Contact Voltage Rating
120 VAC, 24 VDC
Contact Limiting Making Current
1A
Power Consumption
200 mW
Contact Switching Voltage (Max)
120 VAC, 24 VDC
Performance Type
Sensitive
Contact Number of Poles
1
Coil Power Rating (DC)
200 mW
Coil Type
Monostable
Insulation Initial Resistance
1000000 MΩ
Contact Limiting Continuous Current
1A
Insulation Special Features
1500V Initial Surge Withstand Voltage between Contacts & Coil
Insulation Creepage Class
1.5 to 3 mm
Environmental Category of Protection
RTII
Insulation Clearance Between Contact and Coil
.059 in
Coil Resistance
180 Ω
Insulation Initial Dielectric Between Contacts and Coil
1000 Vrms
Isolation (HF Parameter)
-39dB @ 100MHz, -20.7dB @ 900MHz
Insulation Initial Dielectric Between Coil/Contact Class
500 to 1000 V
Contact Current Rating
1A
Insulation Clearance Class
0 to 2.5 mm
Relay Type
Signal PCB Relay OUAZ
Insertion Loss (HF Parameter)
.27dB @ 900MHz, .02dB @ 100MHz
Environmental Ambient Temperature (Max)
70°C
Contact Limiting Short-Time Current
1A
Contact Current Class
0 to 2 A
Environmental Ambient Temperature Class
50 to 70°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.