Zoro Homepage

PCB, PCB Relay, 10A, PCB

  • Mfr # 7-1393236-0

  • Zoro # G901034767


product price: $7.85
/ea
Sold in multiples of 20 for $157.00

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
10A
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393236-0
Zoro #
G901034767
UPC #
-
Country of Origin
Czechia

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
10A
Number of Poles
1
Power Consumption - Relay
170 mW
Contact Material
AgSnO
Contact Limiting Making Current
10A
Coil Type
Monostable, DC
Contact Limiting Breaking Current
6A
Insulation Clearance
6 mm [ .236 in ]
Insulation Creepage
8 mm [ .315 in ]
Dielectric Voltage
4000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Short-Time Current
6A
Operating Temp. Range
70 to 85°C
Switching Current
100mA @ 12V
Contact Rating
6A
Contact Limiting Continuous Current
10A
Contact Voltage Rating
250V AC
Coil Resistance
848 Ω
Protection Category
RTIII
Switching Voltage
400V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.