Zoro Homepage

PCB, PCB Relay, 2 A, Through Hole

  • Mfr # 3-1393763-2

  • Zoro # G805949204


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
100V DC
Current Rating
2 A
Contact Rating (DC)
2 A @ 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393763-2
Zoro #
G805949204
UPC #
-
Country of Origin
Germany

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
100V DC
Current Rating
2 A
Contact Rating (DC)
2 A @ 24V DC
Features
Reed Contacts; Standard Type
Power Consumption - Relay
50 to 288 mW
Number of Poles
2
Contact Material
AgNi+Au
Switching Voltage
200 VAC, 200 VDC
Dielectric Voltage
1500 Vrms Coil and Contact; 250 Vrms Open Contacts
Contact Limiting Breaking Current
.4 A
Coil Resistance
2000 Ω
Contact Limiting Continuous Current
1A
Contact Voltage Rating
24 VDC
Contact Rating
2A
Coil Type
Monostable, DC
Switching Current
10mA @ .01V
Protection Category
RTIII
Operating Temp. Range
-40 to 85°C
Contact Limiting Short-Time Current
.4 A
Contact Limiting Making Current
.4 A

Description

Dry Reed Relay, 2 Form C, Dpst, Momentary, 0.007A (Coil), 100Vdc (Coil), 120Mw (Coil), 1A (Contact), 24Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.