Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PCB, PCB Relay, 2:00 AM, Through Hole 2-1462000-0

PCB, PCB Relay, 2:00 AM, Through Hole (Discontinued)

  • Mfr # 2-1462000-0
  • Zoro # G500974020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1462000-0
Zoro #
G500974020
UPC #
-
Country of Origin
Mexico

Dimensions

Length
.795 in
Width
.394 in
Height
.425 in
Dimensions (L x W x H) (Approximate)
20.2 x 10 x 10.8 mm

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
9 VDC
Current Rating
2:00 AM
Contact Material
Nickel-Titanium
Contact Current Rating
2A
Contact Arrangement
2 Form C (2 CO)
Insulation Initial Dielectric Between Contacts and Coil
1050 Vrms
Insulation Initial Resistance
1000 MΩ
Environmental Ambient Temperature Class
70 to 85°C
Actuating System
DC
Contact Special Features
Bifurcated/Twin Contacts
Coil Magnetic System
Monostable, DC
Coil Special Features
High Sensitive Version
Environmental Category of Protection
RTIII
Insertion Loss (HF Parameter)
.02dB @ 100MHz, .97dB @ 900MHz
Power Consumption
150 mW
Contact Voltage Rating
220 VDC, 250 VAC
Coil Resistance
544 Ω
Relay Type
MT2 Relay
Contact Switching Voltage (Max)
250 VAC, 220 VDC
Contact Number of Poles
2
Operating Temperature Range
-55 to 85°C
Contact Switching Load (Min)
10mA @ .02V
Environmental Ambient Temperature (Max)
85°C
Contact Limiting Continuous Current
2A
Insulation Initial Dielectric Between Coil/Contact Class
1000 V to 1500 VA
Performance Type
Standard
Contact Limiting Short-Time Current
2A
Coil Power Rating Class
100 to 150 mW
Contact Limiting Breaking Current
2A
Isolation (HF Parameter)
-31.8dB @ 100MHz, -14.2dB @ 900MHz
Contact Plating Material
Gold
Coil Type
Monostable
Insulation Initial Dielectric Between Open Contacts
750 Vrms
Contact Limiting Making Current
2A
Insulation Initial Dielectric Between Adjacent Contacts
750 Vrms
Contact Current Class
0 to 2 A
Coil Power Rating (DC)
150 mW
Voltage Standing Wave Ration (HF Parameter)
1.03 @ 100MHz, 1.31 @ 900MHz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.