Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PCB, Power Relay, 10 A, 1, PCB 1461402-4

PCB, Power Relay, 10 A, 1, PCB (Discontinued)

  • Mfr # 1461402-4
  • Zoro # G505865828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461402-4
Zoro #
G505865828
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
1
Coil Voltage
5V DC
Current Rating
10 A
Contact Rating (DC)
0.416 A @ 30V
Contact Material
Ag
Number of Poles
1
Power Consumption - Relay
450 mW
Features
UL Coil Insulation Class B
Contact Limiting Breaking Current
10A
Contact Limiting Short-Time Current
10A
Protection Category
RTIII
Contact Limiting Making Current
10A
Insulation Clearance
.129 in
Switching Current
100mA @ 5V
Coil Type
Monostable, DC
Insulation Creepage
.141 in
Switching Voltage
277 VAC, 30 VDC
Contact Limiting Continuous Current
10A
Contact Rating
0.416666666666667A
Dielectric Voltage
3000 Vrms Coil and Contact; 750 Vrms Open Contacts
Operating Temp. Range
50 to 70°C
Contact Voltage Rating
250 VAC, 30 VDC
Coil Resistance
56 Ω

Description

Power/Signal Relay, 1 Form A, Spst, Momentary, 0.09A (Coil), 5Vdc (Coil), 450Mw (Coil), 10A (Contact), 30Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.