Zoro Homepage

PCB, Power Relay, 2 A, Plug-in, Solder

  • Mfr # 7-1393806-3

  • Zoro # G005865960


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Plug-in, Solder
Current Rating
2 A
Number of Poles
2
Power Consumption - Relay
200 mW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393806-3
Zoro #
G005865960
UPC #
-
Country of Origin
Germany

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
Plug-in, Solder
Current Rating
2 A
Number of Poles
2
Power Consumption - Relay
200 mW
Features
Earth Terminal, Silver-Plated Terminals; Bifurcated/Twin Contacts; Standard Type
Contact Material
Gold F
Coil Type
Monostable, DC
Dielectric Voltage
1000 Vrms Coil and Contact; 500 Vrms Open Contacts
Contact Limiting Short-Time Current
2A
Contact Limiting Continuous Current
2A
Coil Resistance
325 Ω
Switching Voltage
125 VAC [ 150 VDC ]
Contact Limiting Making Current
2A
Contact Rating
2A
Operating Temp. Range
-40 to 70 °C
Protection Category
RTI
Contact Limiting Breaking Current
2A
Contact Voltage Rating
125 VAC [ 150 VDC ]

Description

Power/Signal Relay, 4 Form C, Dpdt, Momentary, 0.047A (Coil), 150Vdc (Coil), 200Mw (Coil), 2A (Contact), 150Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.