Zoro Homepage

PCB, Power Relay, 3, PCB

  • Mfr # 1393154-8

  • Zoro # G405866161


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
3
Coil Voltage
115V AC
Contact Rating (AC)
0.42 A @ 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393154-8
Zoro #
G405866161
UPC #
-
Country of Origin
Austria

Dimensions

Dimensions
1.102 x 0.886 x 1.181 in

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
3
Coil Voltage
115V AC
Contact Rating (AC)
0.42 A @ 240V
Features
UL Coil Insulation Class F
Number of Poles
3
Contact Material
AgNi90/10
Power Consumption - Relay
1VA, 0.86VA
Contact Rating
0.416666666666667A
Switching Voltage
400 VAC
Switching Current
10mA @ 12V
Contact Limiting Short-Time Current
300 A
Contact Limiting Breaking Current
10A
Operating Temp. Range
-40 to 70°C
Protection Category
RTII
Coil Resistance
4845 Ω
Insulation Creepage
.157 in
Coil Type
Monostable, AC
Dielectric Voltage
2500 Vrms Adjacent Contacts; 1200 Vrms, 2500 V Coil and Contact; 1200 Vrms Open Contacts
Contact Limiting Making Current
20 A
Insulation Clearance
3 mm
Contact Voltage Rating
240 VAC

Description

Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 1000Mw (Coil), 10A (Contact), Ac Input, Ac Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.