
PCB, Power Relay, 32 A, PCB
Mfr # 6-1393304-8
Zoro # G905866272
product price: $12.49
/eaSold in multiples of 15 for $187.35
Key Features
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
32 A
Contact Material
Ag Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1393304-8
Zoro #
G905866272
UPC #
-
Country of Origin
Portugal
Details
Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
32 A
Contact Material
Ag Alloy
Power Consumption - Relay
1800 mW
Contact Limiting Short-Time Current
240 A
Coil Type
Monostable, DC
Operating Temp. Range
105 to 125°C
Coil Resistance
324 Ω
Dielectric Voltage
500 Vrms Coil and Contact; 500 Vrms Open Contacts
Switching Current
1000mA @ 5VDC
Contact Rating
15 A
Contact Limiting Continuous Current
32 A
Contact Limiting Breaking Current
15 A
Protection Category
RTIII
Contact Limiting Making Current
100 A
Description
Power/Signal Relay, 1 Form U, Spst, Momentary, 0.072A (Coil), 24Vdc (Coil), 1800Mw (Coil), 32A (Contact), 24Vdc (Contact), Dc Input, Ac/Dc Output, Through Hole-Straight Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.