Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 5 A, Plug-in, Solder

  • Mfr # 4-1393809-4

  • Zoro # G605865889


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Plug-in, Solder
Current Rating
5 A
Contact Rating (AC)
5A @ 250V AC
Power Consumption - Relay
38 mW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393809-4
Zoro #
G605865889
UPC #
-
Country of Origin
Germany

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
Plug-in, Solder
Current Rating
5 A
Contact Rating (AC)
5A @ 250V AC
Power Consumption - Relay
38 mW
Features
Standard Type
Contact Material
Ag
Number of Poles
2
Contact Limiting Making Current
5A
Contact Voltage Rating
250 VAC [ 250 VDC ]
Coil Type
Monostable, DC
Contact Rating
5A
Protection Category
RTI
Coil Resistance
3200 Ω
Contact Limiting Short-Time Current
5A
Dielectric Voltage
1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Operating Temp. Range
-40 to 70 °C
Switching Voltage
250 VAC [ 250 VDC ]
Contact Limiting Continuous Current
5A
Contact Limiting Breaking Current
5A

Description

Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.015A (Coil), 250Vdc (Coil), 727Mw (Coil), 5A (Contact), 250Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.