Zoro Homepage

PCB, Power Relay, 5 A, Solder

  • Mfr # 5-1393819-2

  • Zoro # G005866257


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Solder
Coil Voltage
24V AC
Current Rating
5 A
Contact Rating (AC)
5 A @ 125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393819-2
Zoro #
G005866257
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
Solder
Coil Voltage
24V AC
Current Rating
5 A
Contact Rating (AC)
5 A @ 125V AC
Contact Rating (DC)
5 A @ 150V DC
Contact Material
Ag
Number of Poles
2
Power Consumption - Relay
450 mW
Features
Gold-Plated Terminals; Standard Type
Contact Limiting Continuous Current
5A
Contact Limiting Short-Time Current
5A
Contact Rating
5A
Contact Voltage Rating
125 VAC [ 150 VDC ]
Coil Type
Monostable, DC
Contact Limiting Making Current
5A
Switching Voltage
125 VAC [ 150 VDC ]
Dielectric Voltage
1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Protection Category
RTV
Contact Limiting Breaking Current
5A
Coil Resistance
890 Ω
Operating Temp. Range
-40 to 70 °C

Description

Power/Signal Relay, 250Vdc (Coil), 647Mw (Coil), 5A (Contact), 150Vdc (Contact), Dc Input, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.