Zoro Homepage

PCB, Power Relay, 8 A, 6 Pins, PCB

  • Mfr # 6-1415537-4

  • Zoro # G205865906


product price: $28.15
/ea
Sold in multiples of 5 for $140.75

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
6
Coil Voltage
21V DC
Current Rating
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1415537-4
Zoro #
G205865906
UPC #
-
Country of Origin
Czechia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.