Zoro Homepage

PCB, Socket, Power Relay, 8 A, 2 Pins, PCB, Plug-in

  • Mfr # 7-1393243-6

  • Zoro # G001017813


product price: $3.49
/ea
Sold in multiples of 22 for $76.78

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Number of Pins
2
Coil Voltage
24V AC
Current Rating
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393243-6
Zoro #
G001017813
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Number of Pins
2
Coil Voltage
24V AC
Current Rating
8 A
Contact Rating (AC)
0.33 A @ 250V AC
Features
UL Coil Insulation Class F
Contact Material
AgNi90/10
Power Consumption - Relay
0.76VA
Number of Poles
2
Insulation Creepage
.394 in
Operating Temp. Range
70°C
Insulation Clearance
.394 in
Coil Type
Monostable, AC
Contact Limiting Breaking Current
8A
Contact Limiting Making Current
15 A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Continuous Current
8A
Protection Category
RTII
Contact Voltage Rating
250 VAC
Contact Rating
0.333333333333333A
Switching Voltage
400 VAC
Coil Resistance
350 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.