
Pci Express / Pci Connectors Pci Exp 3.1L 164 Pos Blk 30U (Discontinued)
- Mfr # 7-1734774-3
- Zoro # G305926774
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-1734774-3
Zoro #
G305926774
UPC #
-
Country of Origin
China
Dimensions
Width
0.346 in
Height
10 mm
Length
3.504 in
Contact Plating Thickness
2.54 µm
Details
Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Material
Polyamide
Color
Black
Connection Material
Phosphor Bronze
Hole Center to Center
1 mm
Connector Terminates To
Printed Circuit Board
Connector Type
Card Edge
Contact Finish
Matte Gold Plated
Number of Contacts
164
Current Rating
1.1 A
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.