This item is Discontinued.

Te Connectivity Pci Express / Pci Connectors Pci Exp 3.1L 64 Pos Blk 30U 6-1734774-9

Pci Express / Pci Connectors Pci Exp 3.1L 64 Pos Blk 30U (Discontinued)

  • Mfr # 6-1734774-9
  • Zoro # G605926764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1734774-9
Zoro #
G605926764
UPC #
-
Country of Origin
China

Dimensions

Width
0.346 in
Height
10 mm
Length
39 mm
Contact Plating Thickness
2.54 µm

Details

Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Material
Polyamide
Color
Black
Hole Center to Center
1 mm
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Current Rating
1.1 A
Connector Type
Card Edge
Contact Finish
Matte Gold Plated
Number of Contacts
64
Terminal Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.