Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Pci Express / Pci Connectors Rec Assy 14P Mini Ct Dc Drawer 1-1612257-4

Pci Express / Pci Connectors Rec Assy 14P Mini Ct Dc Drawer (Discontinued)

  • Mfr # 1-1612257-4
  • Zoro # G105786721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1612257-4
Zoro #
G105786721
UPC #
-
Country of Origin
China

Dimensions

Height
14.8 mm
Length
38.6 mm

Details

Item
Connector
Type
Receptacle
Wire Connector Style
Mini CT; Snap-Fit
Color
Black
Insulation Material
Glass-Filled PBT
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Current Rating
1.5 A
For Use With
1-1612256-4 Connector
Contact Type
Socket
Terminal Type
Insulation Displacement Crimp
Number of Rows
1
Number of Contacts
14
Connection Material
Copper Alloy
Hole Center to Center
1.5 mm
Connector Type
Receptacle
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Termination Style
Insulation Displacement Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.