Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PD5A335=RELAY  VACUUM SPST-NO 1-1618256-9

PD5A335=RELAY VACUUM SPST-NO (Discontinued)

  • Mfr # 1-1618256-9
  • Zoro # G000974056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1618256-9
Zoro #
G000974056
UPC #
-
Country of Origin
United States

Details

Contact Arrangement
1 Form A, SPST-NO, 1 NO
RF Rated
No
High Voltage Connection (Coil)
PCB Tails
Relay Type
High Voltage
Voltage (Max)
70000 VDC, 35000 VDC, 50000 VDC, 25000 VDC, 3500 VDC, 7500 VDC, 10000 VDC, 20000 VDC, 12000 VDC, 30000 VDC, 5000 VDC, 2200 VDC, 8000 VDC, 1800 VDC, 15000 VDC
Mounting Type
Printed Circuit Board
Power Switching
Make Only, Yes, No
Coil Voltage Rating
24 VDC
Coil Resistance
290 Ω
Product Type
Relay
Termination Style
PCB Tails
Economizer
Without
High Voltage Connection (Power)
PCB Solder Connections
Contact Current Rating
5A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.