Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PE0SSDS3A=C2191 7-6609928-7

PE0SSDS3A=C2191 (Discontinued)

  • Mfr # 7-6609928-7
  • Zoro # G500984777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-6609928-7
Zoro #
G500984777
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Thickness Range (mm)
.127 to 1

Details

Leakage Current (Max) (250VAC, 50Hz) (µA)
500
Mount Angle
Vertical
Voltage (Max) (VAC)
250
Mount Style
Flanged
Switch Type
DPST
Filtered
Yes
Operating Temperature Range (°C)
-10 to 40
Shield Style
Filter Shield
Input Type
IEC
Voltage Selection
2-Voltage
Output Type
.187" FASTON
Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Current Rating (A)
3
Type of Connector
IEC 320/C-14
Input Voltage Select
Dual AC (SMPS)
Fuse Options
Dual
Filter Type
Power Entry Module

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.