
Ring Terminal, M10 Stud Size, 10 AWG, PVC Insulated, Yellow (Discontinued)
- Mfr # 130677
- Zoro # G000943045
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130677
Zoro #
G000943045
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Stud Size
M10
Overall Length
1.343 in
Barrel Inside Dia.
0.15 to 1/4 in
Details
Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
PVC
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Contact Plating Material
Tin
Terminal Orientation
Offset, Straight
Insulation Dia
0.14 to 0.24 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.