
Pin Terminal, 14 AWG, PVC, Vinyl Insulated, Blue (Discontinued)
- Mfr # 131444
- Zoro # G205899499
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131444
Zoro #
G205899499
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Overall Length
0.9 in
Barrel Inside Dia.
0.194535 in
Pin Length
0.4323 in
Details
Item
Pin Terminal
Insulation Color
Blue
Insulation Type
PVC, Vinyl
Features
Wire Insulation Support
Wire Type
Regular Wire
Seam
Closed Barrel
Contact Plating Material
Tin
Terminal Orientation
Straight
Insulation Dia
0.1179 to 0.192 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.