
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1394462-3
Zoro #
G900975740
UPC #
-
Country of Origin
Czechia
Dimensions
Max. Insulation Dia.
0.237 in
Details
Item
Connector
Type
Socket
Color
Black
Insulation Material
Polyphenylene Oxide
Connection Material
Copper Zinc
Connector Type
Socket
Material
Polyphenylene Oxide
Wire Range
10 AWG
Contact Finish
Silver Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.