This item is Discontinued.

Te Connectivity Piano Dip Switch, 1 Switches, Spst, Latched, 0.025A, 24Vdc, 8 Pcb Hole Cnt, Solder Terminal,  1571998-5

Piano Dip Switch, 1 Switches, Spst, Latched, 0.025A, 24Vdc, 8 Pcb Hole Cnt, Solder Terminal, (Discontinued)

  • Mfr # 1571998-5
  • Zoro # G605812869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1571998-5
Zoro #
G605812869
UPC #
-
Country of Origin
China

Dimensions

Length
11.13 mm [ .438 in ]
Height
7.7 mm [ .3 in ]
Termination Post Length
3.56 mm [ .14 in ]
Contact Mating Area Plating Thickness (µin)
10

Details

Contact Current Rating (A)
0.1
Mounting Angle
Vertical
Number of Switches
4
Switch Type
DIP
Mounting Type
Through Hole
Sealed
Yes
Housing Color
Black
Solder Tail Contact Plating
Gold over Nickel
Operating Temperature Range (°C)
-30 to 85
Auto-Insertable
No
Actuator Color
White
Contact Mating Area Plating Material
Gold
Contact Base Material
Copper Alloy
Number of Positions
4
Seal Type
Tape
Voltage Rating (VDC)
50
Product Type
Switch
UL Flammability Rating
UL 94V-0
Configuration (Pole-Throw)
Single Pole - Single Throw
Centerline
2.54 mm [ .1 in ]
Actuator Style
Piano (Side Actuated)
Housing Material
Polyphenylene Sulfide (PPS)

Description

Piano Dip Switch, 1 Switches, Spst, Latched, 0.025A, 24Vdc, 8 Pcb Hole Cnt, Solder Terminal, Through Hole-Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.