Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Piano Dip Switch, 10 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount EDSP10SGLFNTU04

Piano Dip Switch, 10 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDSP10SGLFNTU04
  • Zoro # G105813342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSP10SGLFNTU04
Zoro #
G105813342
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
.197 in
Length
.996 in

Details

Centerline
.1 in
Contact Mating Area Plating Material
Gold Flash
Housing Material
High Temperature Nylon
Operating Temperature Range
-20 to 85°C
Solder Tail Contact Plating
Gold Flash over Nickel
Number of Switches
10
Actuator Style
Piano (Side Actuated)
Actuator Color
White
Configuration (Pole-Throw)
Single Pole - Single Throw
Sealed
No
Switch Type
DIP Switch
Product Type
Switch
Mounting Angle
Vertical
Voltage Rating
24 VDC
Housing Color
Black
Shunt Type
DIP
Number of Positions
10
Mounting Type
Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.