Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Piano Dip Switch, 10 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount EDSP10SGRFNTR04

Piano Dip Switch, 10 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDSP10SGRFNTR04
  • Zoro # G605813293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSP10SGRFNTR04
Zoro #
G605813293
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
.197 in
Length
.996 in

Details

Contact Mating Area Plating Material
Gold Flash
Number of Switches
10
Number of Positions
10
Operating Temperature Range
-20 to 85°C
Shunt Type
DIP
Actuator Style
Piano (Side Actuated)
Configuration (Pole-Throw)
Single Pole - Single Throw
Centerline
.1 in
Housing Material
High Temperature Nylon
Product Type
Switch
Switch Type
DIP Switch
Mounting Type
Surface Mount
Sealed
No
Mounting Angle
Vertical
Actuator Color
White
Solder Tail Contact Plating
Gold Flash over Nickel
Housing Color
Black
Voltage Rating
24 VDC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.