Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Piano Dip Switch, 10 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount EDSP10SGRNSTU04

Piano Dip Switch, 10 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDSP10SGRNSTU04
  • Zoro # G605812999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSP10SGRNSTU04
Zoro #
G605812999
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
.996 in
Height
.197 in

Details

Operating Temperature Range
-20 to 85°C
Switch Type
DIP Switch
Mounting Type
Surface Mount
Centerline
.1 in
Configuration (Pole-Throw)
Single Pole - Single Throw
Solder Tail Contact Plating
Gold Flash over Nickel
Shunt Type
DIP
Actuator Style
Piano (Side Actuated)
Number of Switches
10
Sealed
Yes
Actuator Color
White
Seal Type
Tape
Mounting Angle
Vertical
Housing Color
Black
Product Type
Switch
Contact Mating Area Plating Material
Gold Flash
Housing Material
High Temperature Nylon
Voltage Rating
24 VDC
Number of Positions
10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.