Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Piano Dip Switch, 2 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount EDSP02SGLFNTU04

Piano Dip Switch, 2 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDSP02SGLFNTU04
  • Zoro # G205813013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSP02SGLFNTU04
Zoro #
G205813013
UPC #
-
Country of Origin
China

Dimensions

Height
.197 in
Length
.196 in

Details

Housing Color
Black
Number of Switches
2
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Mating Area Plating Material
Gold Flash
Mounting Angle
Vertical
Mounting Type
Surface Mount
Centerline
.1 in
Operating Temperature Range
-20 to 85°C
Product Type
Switch
Actuator Style
Piano (Side Actuated)
Housing Material
High Temperature Nylon
Switch Type
DIP Switch
Voltage Rating
24 VDC
Actuator Color
White
Shunt Type
DIP
Sealed
No
Number of Positions
2
Solder Tail Contact Plating
Gold Flash over Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.