Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Piano Dip Switch, 2 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDSP02SGRFNTR04
  • Zoro # G005813114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSP02SGRFNTR04
Zoro #
G005813114
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
.197 in
Length
.196 in

Details

Centerline
.1 in
Housing Material
High Temperature Nylon
Number of Switches
2
Actuator Style
Piano (Side Actuated)
Product Type
Switch
Sealed
No
Solder Tail Contact Plating
Gold Flash over Nickel
Switch Type
DIP Switch
Housing Color
Black
Voltage Rating
24 VDC
Shunt Type
DIP
Contact Mating Area Plating Material
Gold Flash
Number of Positions
2
Mounting Type
Surface Mount
Actuator Color
White
Operating Temperature Range
-20 to 85°C
Mounting Angle
Vertical
Configuration (Pole-Throw)
Single Pole - Single Throw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.