Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Piano Dip Switch, 2 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDSP02SGRFNTU04
  • Zoro # G705812974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSP02SGRFNTU04
Zoro #
G705812974
UPC #
-
Country of Origin
China

Dimensions

Height
.197 in
Length
.196 in

Details

Number of Switches
2
Housing Color
Black
Solder Tail Contact Plating
Gold Flash over Nickel
Sealed
No
Product Type
Switch
Voltage Rating
24 VDC
Mounting Angle
Vertical
Centerline
.1 in
Mounting Type
Surface Mount
Number of Positions
2
Contact Mating Area Plating Material
Gold Flash
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Style
Piano (Side Actuated)
Operating Temperature Range
-20 to 85°C
Housing Material
High Temperature Nylon
Actuator Color
White
Shunt Type
DIP
Switch Type
DIP Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.