Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Piano Dip Switch, 2 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDSP02SGRFSTR04
  • Zoro # G905812989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSP02SGRFSTR04
Zoro #
G905812989
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
.197 in
Length
.196 in

Details

Voltage Rating
24 VDC
Housing Material
High Temperature Nylon
Number of Positions
2
Sealed
Yes
Number of Switches
2
Actuator Style
Piano (Side Actuated)
Contact Mating Area Plating Material
Gold Flash
Product Type
Switch
Shunt Type
DIP
Solder Tail Contact Plating
Gold Flash over Nickel
Mounting Type
Surface Mount
Switch Type
DIP Switch
Operating Temperature Range
-20 to 85°C
Actuator Color
White
Seal Type
Tape
Mounting Angle
Vertical
Configuration (Pole-Throw)
Single Pole - Single Throw
Housing Color
Black
Centerline
.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.