Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Piano Dip Switch, 2 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDSP02SGRFSTU04
  • Zoro # G805813055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSP02SGRFSTU04
Zoro #
G805813055
UPC #
-
Country of Origin
China

Dimensions

Length
.196 in
Height
.197 in

Details

Contact Mating Area Plating Material
Gold Flash
Solder Tail Contact Plating
Gold Flash over Nickel
Housing Material
High Temperature Nylon
Configuration (Pole-Throw)
Single Pole - Single Throw
Sealed
Yes
Centerline
.1 in
Switch Type
DIP Switch
Mounting Angle
Vertical
Seal Type
Tape
Number of Positions
2
Number of Switches
2
Product Type
Switch
Voltage Rating
24 VDC
Actuator Color
White
Mounting Type
Surface Mount
Actuator Style
Piano (Side Actuated)
Operating Temperature Range
-20 to 85°C
Housing Color
Black
Shunt Type
DIP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.